Motion
NAR625-N10BG
Pilot Operated Air Regulator - 7 to 120 psi
MI ITEM #01952148
MFR #NAR625-N10BG
Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 7 to 120 psi
MI ITEM #01952148
MFR #NAR625-N10BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.60/each

Specifications

Dimensions

  • Body Size
    60
  • Overall Height
    151.9 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Weight
    2.84 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    120 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7 psi
  • Mounting Type
    With Bracket
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    220 psi
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi

Overview

Mfr description
NAR625-N10BG PREC REG 1"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought