Motion
NAR825-N14G
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
MI ITEM #01952149
MFR #NAR825-N14G
List Price$271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
MI ITEM #01952149
MFR #NAR825-N14G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.15/each for your price

Overview

Mfr description
NAR825-N14G PREC REG 1-1/2" NPT

Specifications

  • Set Pressure Range
    7 to 120 psi
  • Maximum Set Pressure
    120 psi
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Proof Pressure
    220 psi
  • Overall Length
    126 mm
  • Overall Height
    216.9 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7 psi
  • Body Size
    80
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Size
    1-1/2 in
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Outlet Port Size
    1-1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Series/System
    NAR-Pilot
  • Weight
    2.60298 kg
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text