Motion
Y20L
L-Type Coupler - For Use With NAC2000, 1/8 BSPT Port
Mi Item #01952157
MFR #Y20L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Type Coupler - For Use With NAC2000, 1/8 BSPT Port
Mi Item #01952157
MFR #Y20L

Mfr description
Y20L COUPLER L-TYPE NAC2000
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/8 BSPT
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Spacer with L Bracket
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)