Specifications
Dimensions
- Weight0.20 lbs, 0.15
Details
- Accessory TypeSpacer with T Bracket
Overview
Mfr description
Y20T BRACKET
- Compact spacer with bracket reduces assembly space
- Easy maintenance
- Attaches FRL's with tightening of screws
- O-ring prevents leakage