Motion
NVV5FS3-01T-021-03T

SMC CORP OF AMERICA
NVV5FS3-01T-021-03T

Pneumatic Manifold - Manifold, NPTF Threads
MI ITEM #01952213
MFR #NVV5FS3-01T-021-03T
Price$113.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-01T-021-03T

Pneumatic Manifold - Manifold, NPTF Threads
MI ITEM #01952213
MFR #NVV5FS3-01T-021-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.68/each

Specifications

Dimensions

  • Overall Height
    123 mm
  • Overall Length
    141 mm
  • Overall Width
    185 mm
  • Port Sizes
    3/8

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVFS3000
  • Manifold Port(s)
    3/8 NPTF
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Number Of Stations
    2
  • Operating Temperature Range
    +14 to +140 °F
  • Piping Type
    Manifold
  • Series
    VFS
  • Thread Standard
    NPTF
  • Wiring Type
    Terminal Block

Overview

Mfr description
NVV5FS3-01T-021-03T MFLD,NVFS3 00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought