Motion
NVV5FS3-01T-061-03T

SMC CORP OF AMERICA
NVV5FS3-01T-061-03T

NVV5FS3-01T-061-03T
MI ITEM #01952215
MFR #NVV5FS3-01T-061-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-01T-061-03T

NVV5FS3-01T-061-03T
MI ITEM #01952215
MFR #NVV5FS3-01T-061-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVV5FS3-01T-061-03T MFLD,NVFS3 00

Specifications

  • For Use With Series
    NVFS3000
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Terminal Block
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    3/8 in
  • Pressure Port Size
    1/2 in
  • Exhaust Port Size
    1/2 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    +14 to +140 °F
  • Manifold Port(s)
    3/8 NPTF
  • Overall Length
    273 mm
  • Overall Width
    185 mm
  • Overall Height
    123 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text