Motion
NVV3KF3-42-10-01T

SMC CORP OF AMERICA
NVV3KF3-42-10-01T

MANIFOLD, 10-STA
Mi Item #01952224
MFR #NVV3KF3-42-10-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV3KF3-42-10-01T

MANIFOLD, 10-STA
Mi Item #01952224
MFR #NVV3KF3-42-10-01T

Mfr description
NVV3KF3-42-10-01T MANIFOLD, 10-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Overall Height
    53.5 mm
  • Overall Length
    209 mm
  • Overall Width
    67.5 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVKF 300
  • Manifold Port(s)
    1/8 NPTF
  • Maximum Operating Pressure
    +100 psi
  • Mounting Type
    Direct
  • Number Of Stations  
    10
  • Operating Temperature Range
    Maximum of +120 °F
  • Port Location
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)