Motion
VSS8-8-FG-S-1Z-V1

SMC CORP OF AMERICA
VSS8-8-FG-S-1Z-V1

VALVE, SIZE 2, ISO PLUG-IN/SGL
MI ITEM #01952234
MFR #VSS8-8-FG-S-1Z-V1
List Price$108.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-8-FG-S-1Z-V1

VALVE, SIZE 2, ISO PLUG-IN/SGL
MI ITEM #01952234
MFR #VSS8-8-FG-S-1Z-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.85/each for your price

Overview

Mfr description
VSS8-8-FG-S-1Z-V1 VALVE, SIZE 2, ISO
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
  • Flow rate: Cv 4.0
  • Coil rated voltage: 12, 24VDC
  • Rating: IP67, NEMA4 Hose Down

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Flow Coefficient Cv Flow Factor Kv
    3.6 Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Overall Height
    65 mm
  • Overall Length
    205 mm
  • Overall Width
    38 mm
  • Response Time
    40 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    0.075 A
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text