Motion
VSS8-8-FG-D-1Z-V1

SMC CORP OF AMERICA
VSS8-8-FG-D-1Z-V1

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 115 V ac, Double Solenoid, Base Mounted
Mi Item #01952240
MFR #VSS8-8-FG-D-1Z-V1
Price$147.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-8-FG-D-1Z-V1

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 115 V ac, Double Solenoid, Base Mounted
Mi Item #01952240
MFR #VSS8-8-FG-D-1Z-V1

Mfr description
VSS8-8-FG-D-1Z-V1 VALVE, SIZE 2, ISO
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.85/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    205 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    3.6 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    4 Cv
  • For Use With Series
    VSS8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Base Mounted
  • Response Time
    20 ms
  • Seal Material
    Metal
  • Series
    VSS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Current
    0.075 A
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    115 V ac
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Valve Series
    VSS8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)