Overview
Mfr description
NARB250-N0-P-1 INTERFACE REGULATOR
Specifications
- Country of OriginJP
- Operating Temperature Range23 To 140 °F
- Maximum Operating Pressure145 psi
- Proof Pressure217 psi
- Fluid CompAir
- Set Pressure Range14.50 to 120 psi
- SeriesVS7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data