Specifications
Details
- Country of OriginJP
- Fluid CompAir
- Maximum Operating Pressure145 psi
- Operating Temperature Range23 To 140 °F
- Proof Pressure217 psi
- SeriesVS7
- Set Pressure Range14.50 to 120 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)