Motion
VVQ4000-10A-1

SMC CORP OF AMERICA
VVQ4000-10A-1

BLANK PLATE ASSY
Mi Item #01952270
MFR #VVQ4000-10A-1
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-10A-1

BLANK PLATE ASSY
Mi Item #01952270
MFR #VVQ4000-10A-1

Mfr description
VVQ4000-10A-1 BLANK PLATE ASSY
  • Used when valve additions are expected or for maintenance
  • Includes mounting screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Overall Height
    24.6 mm
  • Overall Length
    140 mm

Details

  • Country of Origin
    DE
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -10 to +50 (Metal Seal) °C, -5 to +50 (Rubber Seal) °C
  • Piping Type
    Manifold
  • Response Time
    12 to 55 (Metal Seal) ms, 15 to 62 (Rubber Seal) ms
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)