Motion
02-311395
02-311395 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
MI ITEM #01952287
MFR #02-311395
Your Price$4,012.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-311395 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
MI ITEM #01952287
MFR #02-311395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,012.41/each(List $4,869.46)

Overview

Mfr description
DG4V 3S 2C M X2 H4 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    Hazardous Location Solenoids (UL & CSA Approval)
  • Electrical Connector Type
    Explosion Proof - Special Protection Solenoids To Csa/Ul Approval
  • Design Number
    60 (Basic)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F
  • Overall Height
    3.57 in
  • Overall Width
    1.88 in
  • Overall Length
    7.87 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text