Motion
7034-12-12
7034-12-12 FITTING
MI ITEM #01952311
MFR #7034-12-12
Price$48.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7034-12-12 FITTING
MI ITEM #01952311
MFR #7034-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.54/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPP
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Hex Body
    30.0
  • Overall Length
    55.0
  • Thread Depth
    16.5
  • Thread Size 2
    3/4-14
  • Weight
    0.39 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to NPTF
  • Description Keyword
    3/4 in Female British Standard Pipe Parallel Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7034

Overview

Mfr description
7034-12-12 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text