Motion
697ZZ

NTN
697ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01952312
MFR #697ZZ
Price$30.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
697ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01952312
MFR #697ZZ

Mfr description
697ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.24/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    697ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing features 7 mm bore, double shielded, 17 mm outside diameter, and 5 mm width for small radial applications.
  • Manufacturer Catalog Number
    697ZZ
  • Manufacturer Upc Number
    4547359588255
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    41000 rpm
  • Maximum Operating RPM
    35000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    400 lbf
  • Radial Static Load Capacity
    161 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)