Motion
GE 180 ES-2RS

SKF
GE 180 ES-2RS

Radial Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Sealed
Mi Item #01952313
MFR #GE 180 ES-2RS
Price$10,401.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 180 ES-2RS

Radial Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Sealed
Mi Item #01952313
MFR #GE 180 ES-2RS

Mfr description
GE 180 ES 2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,401.69/each

Specifications

Dimensions

  • Ball Diameter
    8.8580 in, 225 mm
  • Bore Diameter  
    180 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    105 mm
  • Weight
    39.88 lbs

Details

  • Additional Details
    Sealed | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 180 ES-2RS
  • Manufacturer Upc Number
    7316576609589
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1530 kN
  • Radial Static Load Capacity
    7650 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)