Motion
805276
Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01958596
MFR #805276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01958596
MFR #805276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    16.80 hp
  • Drive Inertia
    27.47 lb-in²
  • Maximum Continuous Thermal Dissipation
    0.75 hp
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Overall Diameter
    6.06 in
  • Overall Length
    5.56 in
  • Pilot Diameter
    3.0000 in
  • Port Size
    1/8 NPT
  • Weight
    16.67 lbs

Details

  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Precision friction interface for reduced torque pulsation at low differential RPM's. Can be configured as a Clutch-Brake with disc and caliper listed under accessories.
  • Approximate Clutch Facing Life
    858 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.855 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Heat Sink Capacity
    60000 ft-lbs
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Rpm
    3600 rpm
  • Maximum Dynamic Torque Capacity
    198 in
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.500 inch Circle
  • Ratings
    CE and RoHS
  • Shaft Inertia
    16.13 lb/in²

Overview

Mfr description
805276 L-600 1.125 PIL MT LOCO SPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought