Motion
2 1/4 N RL

THOMSON (ALTRA)
2 1/4 N RL

Random Length Shafting - 2.250 in Diameter, Steel
Mi Item #01965961
MFR #2 1/4 N RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/4 N RL

Random Length Shafting - 2.250 in Diameter, Steel
Mi Item #01965961
MFR #2 1/4 N RL

Mfr description
2-1/4 CLASS N X 178" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    2.250 in

Details

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)