Motion
2 1/2 S SS RL

THOMSON (ALTRA)
2 1/2 S SS RL

Random Length Shafting - 440C Stainless Steel, 2.500 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
MI ITEM #01965975
MFR #2 1/2 S SS RL
List Price$9,981.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/2 S SS RL

Random Length Shafting - 440C Stainless Steel, 2.500 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
MI ITEM #01965975
MFR #2 1/2 S SS RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,981.05/each for your price

Overview

Mfr description
2-1/2 CLASS S SS X 178" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    178.000 in
  • Material
    440C Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Actual Diameter
    2.4977 / 2.4985 in
  • Hardness
    50 HRC
  • Tolerance Class
    Class - S
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486517368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text