Motion
NC1040
Chain Guide - For Size: 40, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #01970328
MFR #NC1040
Price$191.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Guide - For Size: 40, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #01970328
MFR #NC1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.84/each

Specifications

Dimensions

  • Overall Height
    0.59 in
  • Overall Length
    120 in
  • Overall Width
    0.79 in

Details

  • For Chain Number
    40
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Trackstar Single Chain
  • UPC_NO
    662345038867

Overview

Mfr description
NC1040 10' CHAIN GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought