Motion
1099

3M
1099

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 5 oz, Tube, Beige Color
Mi Item #01975383
MFR #1099
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1099

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 5 oz, Tube, Beige Color
Mi Item #01975383
MFR #1099

Mfr description
19808 SCOTCH-WELD NITRILE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive forms strong bonds on most vinyls and plastics
  • Resists weathering, water, oil, plasticizer migration and fuels
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Container Size
    5.00 oz
  • Package Size
    5 oz

Details

  • Application
    Bonds Vinyl Extrusions and Sheeting, Fabrics, Foams and Many Plastics
  • Application Family
    General Purpose
  • Application Temperature Range
    Less Than 23 °F
  • Chemical Base
    Nitrile Rubber
  • Color
    Beige
  • Fixture Time
    40 min.
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Upc Number
    00021200198083
  • Material Comp
    Fabric, Plastic, Vinyl
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    00021200198083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)