Motion
520  KIT, Q/D BUSHING 3.000

HUB CITY INC
520 KIT, Q/D BUSHING 3.000

Speed Reducer Bushing Kit - 522, 525, 5202, 5205 Reducer Size, 3.0000 in Bore Dia., Steel Material
MI ITEM #01975771
MFR #520 KIT, Q/D BUSHING 3.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, Q/D BUSHING 3.000

Speed Reducer Bushing Kit - 522, 525, 5202, 5205 Reducer Size, 3.0000 in Bore Dia., Steel Material
MI ITEM #01975771
MFR #520 KIT, Q/D BUSHING 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0229-02691-520 QD BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    522, 525, 5202, 5205
  • Bushing Type
    QD Bushing
  • Bushing Bore Diameter
    3.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    2.6250 in
  • Keyway Size
    3/4 x 1/8 in
  • Material
    Steel
  • Minimum Keyway Size
    3/4 x 1/8 in
  • Length Through Bore
    2.7500 in
  • Manufacturer Upc Number
    662798217697
  • Manufacturer Catalog Number
    520 KIT, Q/D BUSHING 3.000
  • Product Types
    Worm Speed Reducer
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Bore Diameter
    3.0000 in
  • Weight
    16.00 lbs
  • Includes
    Two Bushings, Key and Mounting Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text