Motion
P157
Two Speed Hand Pump for Single Acting Cylinders - 152.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #01981442
MFR #P157
Price$1,349.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Hand Pump for Single Acting Cylinders - 152.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.160 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #01981442
MFR #P157

Mfr description
P157 PUMP, HAND, TWO-SPEED
  • Best suited for applications where there is little or no free travel
  • Rugged all metal construction for strength and durability that won’t burn through in welding environments
  • Heavy-duty, formed metal handle provides less flex, and less operator fatigue than round or composite handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,349.21/each

Specifications

Dimensions

  • Handle Effort
    140.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    7.750 in
  • Overall Length
    22.750 in
  • Overall Width
    3.875 in
  • Weight
    28.00 lbs

Details

  • Handle Angle
    39°
  • Manufacturer Product Page
  • Max Pressure At Low Speed
    1400 psi
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    152.000 in³
  • Pump Type
    Two Speed
  • UPC_NO
    662536002530
  • Usable Oil Capacity
    137.000 in³
  • Use With Ram Type
    Single Acting Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.160 in³
  • Volume Per Stroke At Low Pressure
    0.650 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)