1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DAMAN PRODUCTS CO INC
DD08HP015S/C
D08 Valve Manifold - Ductile Iron, 1 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #
01981601
MFR #
DD08HP015S/C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Accessories and Parts
DAMAN PRODUCTS CO INC DD08HP015S/C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DAMAN PRODUCTS CO INC
DD08HP015S/C
D08 Valve Manifold - Ductile Iron, 1 Station, 5 in Valve Spacing, Relief Cavitites - 1
MI ITEM #
01981601
MFR #
DD08HP015S/C
Mfr description
DD08HP015SC MANIFOLD
Ductile iron construction
Rated up to 5,000 psi
Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow parallel circuit manifold
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
A Port
SAE 20
B Port
SAE 20
External Drain Port
SAE 8
Material
Ductile Iron
P Port
SAE 20
Relief Cavities
1
Stations
1
T Port
SAE 24
Valve Spacing
5 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items