Specifications
Dimensions
- Height1 in
Details
- MaterialAluminum
- Max Pressure3000 psi
- Port ConfigurationP & T Ports
- Port LocationEnd
- PortsSAE 4
- Valve PatternSize D03
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)