Overview
Mfr description
34U-58-10 HAMMER CASE LOCK WASHE
Specifications
- Finish CoatingPlain
- Country of OriginUS
- Manufacturer Upc Number00663023078229
- DescriptionWasher Pack of 10 for Ingersoll Rand HLK Chain Hoist
- Product TypesWasher Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data