Motion
A-AR201-008D1

NTN
A-AR201-008D1

Ball Insert Bearing - Cylindrical Bore, 1/2 in Bore Diam., 1.5748 in OD, 0.8858 in Width, Standard Duty, Set Screw Locking
MI ITEM #01981736
MFR #A-AR201-008D1
List Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-AR201-008D1

Ball Insert Bearing - Cylindrical Bore, 1/2 in Bore Diam., 1.5748 in OD, 0.8858 in Width, Standard Duty, Set Screw Locking
MI ITEM #01981736
MFR #A-AR201-008D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.93/each for your price

Overview

Mfr description
A-AR201-008D1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    0.8858 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0236 in
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    11000 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    1/4-28 UNF
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • CAD Drawing
  • Manufacturer Upc Number
    4547359011975
  • UPC_NO
    4547359011975
  • Weight
    0.24 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text