Motion
A-UC217-304D1

NTN
A-UC217-304D1

Ball Insert Bearing - Cylindrical Bore, 3-1/4 in Bore Diam., 5.9055 in OD, 3.3740 in Width, Standard Duty, Set Screw Locking
MI ITEM #01981840
MFR #A-UC217-304D1
List Price$541.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UC217-304D1

Ball Insert Bearing - Cylindrical Bore, 3-1/4 in Bore Diam., 5.9055 in OD, 3.3740 in Width, Standard Duty, Set Screw Locking
MI ITEM #01981840
MFR #A-UC217-304D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$541.21/each for your price

Overview

Mfr description
A-UC217-304D1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.3740 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0984 in
  • Radial Dynamic Load Capacity
    18772 lbf
  • Radial Static Load Capacity
    14388 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    1900 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    1/2-20 UNF
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359012910
  • UPC_NO
    4547359012910
  • Weight
    8.157 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text