Motion
UEL211-202D1

NTN
UEL211-202D1

Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #01981868
MFR #UEL211-202D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL211-202D1

Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #01981868
MFR #UEL211-202D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UEL211-202D1 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.8110 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    2900 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL211-202
  • Manufacturer Upc Number
    4547359237504
  • UPC_NO
    4547359237504
  • Weight
    3.02 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text