Motion
A-UEL214-210D1

NTN
A-UEL214-210D1

Ball Insert Bearing - Cylindrical Bore, 2-5/8 in Bore Diam., 4.9213 in OD, 3.3740 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #01981875
MFR #A-UEL214-210D1
Price$492.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL214-210D1

Ball Insert Bearing - Cylindrical Bore, 2-5/8 in Bore Diam., 4.9213 in OD, 3.3740 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #01981875
MFR #A-UEL214-210D1

Mfr description
A-UEL214-210D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.25/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.6890 in
  • Outer Ring Width  
    1.2992 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    3.3740 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    5.67 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Black Oxide
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL214-210
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359630848
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13938 lbf
  • Radial Static Load Capacity
    9892 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359630848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)