Motion
618/850 MA

SKF
618/850 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 850 mm ID, 1030 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #01981968
MFR #618/850 MA
List Price$134,094.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/850 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 850 mm ID, 1030 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #01981968
MFR #618/850 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134,094.97/each for your price

Overview

Mfr description
618/850 MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    Max 250 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    82 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    5 mm
  • Max Rpm
    950 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    125600 lbf
  • Radial Static Load Capacity
    321300 lbf
  • Manufacturer Catalog Number
    618/850 MA
  • Manufacturer Upc Number
    7316570154184
  • UPC_NO
    7316570154184
  • Weight
    393.87 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    618/850 MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 618/850 MA is an 850 mm bore radial/deep groove ball bearing with 1030 mm OD, 82 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text