Motion
2GNY

FLEXCO
2GNY

02155 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #01982025
MFR #2GNY
Price$67.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2GNY

02155 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
Mi Item #01982025
MFR #2GNY

Mfr description
2G NY#02155 12/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.71/each

Specifications

Dimensions

  • Height
    2.55
  • Length
    13.25
  • Weight
    1.24 lbs, 1.35
  • Width
    7.35

Details

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)