Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-VEX1500-04BG-X3

Air Piloted Valve - Body Ported, 3 Port
MI ITEM #01982141
MFR #20-VEX1500-04BG-X3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20-VEX1500-04BG-X3 POWER VALVE

Specifications

  • Piping Type
    Body Ported
  • Manual Operation Type
    Non-Locking Push
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought