Overview
Mfr description
20-VFR2200-5FZ-02 VALVE, SOL, COPPER
Specifications
- Piping TypeBase Mounted Plug-In
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure130 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Port Sizes1/4 BSPT
- Subplate Port Size1/4 BSPT
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data