Overview
Mfr description
20-VFS3120-5DZ-03-F VALVE, SOL, COPP
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 140 °F
- Maximum Operating Pressure145 psi
- Proof Pressure218 psi
- Seal MaterialMetal
- Operating MediumAir
- Flow Direction4-Way
- Port Sizes3/8 BSPT
- Subplate Port Size3/8 BSPT
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data