Motion
20-VX2340-03-5TL-B

SMC CORP OF AMERICA
20-VX2340-03-5TL-B

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 3/8 in
Mi Item #01982216
MFR #20-VX2340-03-5TL-B
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-VX2340-03-5TL-B

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 3/8 in
Mi Item #01982216
MFR #20-VX2340-03-5TL-B

Mfr description
20-VX2340-03-5TL-B VALVE, MEDIA, COP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Orifice Diameter
    0.1969 in, 5 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Flow Rate
    0.75 Cv
  • For Use With Series
    VX23
  • Manifold Port(s)
    0.3750 in
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    -20 to 60 °C
  • Series
    VX2
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Power Consumption
    10.5 W
  • Sonic Conductance (C)
    1.96 dm³/(s.bar)
  • Standards Met
    UL94V-0
  • Valve Series
    VX23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)