Motion
2511-003
SILENCER, ZINC DIE CAST
MI ITEM #01982260
MFR #2511-003
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, ZINC DIE CAST
MI ITEM #01982260
MFR #2511-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.45/each

Specifications

Dimensions

  • Hex Size
    19 mm
  • Overall Height
    56 mm
  • Port Size
    3/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Rate
    52.97 cfm
  • Noise Reduction
    19 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS

Overview

Mfr description
2511-003 SILENCER, ZINC DIE CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought