Motion
30-VFR3310-3DZ

SMC CORP OF AMERICA
30-VFR3310-3DZ

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted, 1/8 in
Mi Item #01982268
MFR #30-VFR3310-3DZ
Price$163.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFR3310-3DZ

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted, 1/8 in
Mi Item #01982268
MFR #30-VFR3310-3DZ

Mfr description
30-VFR3310-3DZ VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.79/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    30-VFR3000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Non Locking Push
  • Maximum Working Pressure
    102 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 0.7 MPa, 29 to 102 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    30-VFR3000
  • Set Pressure Range
    29 to 102 psi
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    30-VFR3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)