Motion
ADH4000-04
ADH, Heavy Duty Auto Drain
Mi Item #01982556
MFR #ADH4000-04
Price$181.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADH, Heavy Duty Auto Drain
Mi Item #01982556
MFR #ADH4000-04

Mfr description
ADH4000-04 AUTO-DRAIN, HEAVY DUTY, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.50/each

Specifications

Dimensions

  • Drain Port Size
    1/2 in
  • Overall Height
    7.4409 in
  • Overall Width
    3.9370 in
  • Weight
    1.2 kg

Details

  • Connection Style
    BSPT
  • Drain Port Thread Standard
    BSPT
  • Drain Type
    Float
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    232.06 psi
  • Min Operating Temperature
    40 °F
  • Minimum Operating Pressure
    7.25 psi
  • Operating Pressure Range
    7.25 to 232.06 psi
  • Operating Temperature Range
    40 to 140 °F
  • Proof Pressure
    362.59 psi
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)