Motion
ADH4000-N04
ADH, Heavy Duty Auto Drain
MI ITEM #01982557
MFR #ADH4000-N04
Price$181.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADH, Heavy Duty Auto Drain
MI ITEM #01982557
MFR #ADH4000-N04

Mfr description
ADH4000-N04 AUTO DRAIN, HEAVY DUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.50/each

Specifications

Dimensions

  • Drain Port Size
    1/2 in
  • Overall Height
    189 mm
  • Overall Length
    108 mm
  • Overall Width
    100 mm
  • Port Size
    1/2 NPT
  • Weight
    1.2 kg

Details

  • Bowl Material
    Aluminum
  • Connection Style
    NPT
  • Drain Port Thread Standard
    NPT
  • Drain Type
    Float
  • Fluid Comp
    Air
  • Intake Thread Standard
    NPT
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    +0.05 Mpa2
  • Min Operating Temperature
    40 °F
  • Minimum Operating Pressure
    7.25 psi
  • Operating Pressure Range
    +0.05 to +1.6 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +2.5 MPa
  • Series
    AD
  • Standards Met
    CSA, EN ISO, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)