Motion
ADM200-031
ADM, Motor Operated Auto Drain, Metric
MI ITEM #01982562
MFR #ADM200-031
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADM, Motor Operated Auto Drain, Metric
MI ITEM #01982562
MFR #ADM200-031

Mfr description
ADM200-031 AUTO DRAIN, ELEC(2SEC @1X
  • Motor operated auto drain, metric
  • Highly resistant to dust and viscous drainage
  • Large discharge port
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.65/each

Specifications

Dimensions

  • Weight
    550 g

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145.04 psi
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    217.56 psi
  • Series
    ADM
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    100 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)