Motion
ADM200-041
ADM, Motor Operated Auto Drain, Metric
MI ITEM #01982563
MFR #ADM200-041
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADM, Motor Operated Auto Drain, Metric
MI ITEM #01982563
MFR #ADM200-041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.65/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT
  • Weight
    550 g

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145.04 psi
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    217.56 psi
  • Series
    ADM
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    100 V ac

Overview

Mfr description
ADM200-041 AUTO-DRAIN, ELECTRONIC
  • Motor operated auto drain, metric
  • Highly resistant to dust and viscous drainage
  • Large discharge port
  • Low power consumption: 4W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought