Motion
AF1000-M5-X441

SMC CORP OF AMERICA
AF1000-M5-X441

FILTER MODULAR
Mi Item #01982565
MFR #AF1000-M5-X441
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF1000-M5-X441

FILTER MODULAR
Mi Item #01982565
MFR #AF1000-M5-X441

Mfr description
AF1000-M5-X441 FILTER MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Body Size
    10
  • Port Size
    M5x0.8
  • Weight
    0.23 kg

Details

  • Bowl Capacity
    0.08 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)