Motion
AF800-14
LARGE FLOW AIR FILTER
MI ITEM #01982654
MFR #AF800-14
List Price$153.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LARGE FLOW AIR FILTER
MI ITEM #01982654
MFR #AF800-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.05/each for your price

Overview

Mfr description
AF800-14 AIR FILTER 1-1/2" PT
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body

Specifications

  • Filter Type
    Modular Style Filter
  • Body Size
    8
  • Bowl Material
    Polycarbonate Bowl
  • Port Size
    1-1/2 BSPT
  • Manufacturer Catalog
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    BSPT
  • Weight
    3.15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought