Motion
AF911-20-1-40

SMC CORP OF AMERICA
AF911-20-1-40

LARGE FLOW AIR FILTER
Mi Item #01982665
MFR #AF911-20-1-40
Price$327.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF911-20-1-40

LARGE FLOW AIR FILTER
Mi Item #01982665
MFR #AF911-20-1-40

Mfr description
AF911-20-1-40 AIR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.45/each

Specifications

Dimensions

  • Body Size
    911
  • Port Size
    2 BSPT
  • Weight
    7.3642 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)