Motion
AFF-EL11B
ELEMENT ASSEMBLY
Mi Item #01982714
MFR #AFF-EL11B
Price$93.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT ASSEMBLY
Mi Item #01982714
MFR #AFF-EL11B

Mfr description
AFF-EL11B ELEMENT-AFF11B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.50/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Element Material
    Bronze
  • Filter Type
    Air Filter
  • Series
    AFF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)