Motion
AFF-EL37B
ELEMENT ASSEMBLY
Mi Item #01982717
MFR #AFF-EL37B
Price$114.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT ASSEMBLY
Mi Item #01982717
MFR #AFF-EL37B

Mfr description
AFF-EL37B MAINLINE FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.08/each

Specifications

Dimensions

  • Filter Size
    37
  • Weight
    525 g

Details

  • Filter Type
    Air Filter
  • Series
    AFF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)