Overview
Mfr description
AKB03A-N03S CHECK VALVE
- Bushing type
- Can be used in applications with splashingcoolant and spatter, etc
- Compact and light weight
- Low cracking pressure (0.005MPa) .73PSI
- Can be used for vacuum (-100kPa) -14.5
Specifications
- Body MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data