Motion
AKB04A-N04S
CHECK VALVE, BUSHING TYPE
MI ITEM #01982777
MFR #AKB04A-N04S
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, BUSHING TYPE
MI ITEM #01982777
MFR #AKB04A-N04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
AKB04A-N04S CHECK VALVE
  • Bushing type
  • Can be used in applications with splashingcoolant and spatter, etc
  • Compact and light weight
  • Low cracking pressure (0.005MPa) .73PSI
  • Can be used for vacuum (-100kPa) -14.5

Specifications

  • Piping Type
    Inline
  • Port Size
    1/2 NPT
  • Cracking Pressure
    +0.005 MPa
  • Body Material
    Brass
  • Actuation
    Direct Acting Pneumatic
  • Number Of Ports
    2
  • Action
    Direct
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Flow Coefficient Cv Flow Factor Kv
    34 mm²
  • Seal Material
    Nitrile
  • Port Connection Type
    Push To Connect
  • Standards Met
    JIS
  • Overall Length
    55.5 mm
  • Port Gender
    Male to Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought