Motion
AKH06-00
CHECK VALVE, ONE-TOUCH
Mi Item #01982786
MFR #AKH06-00
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, ONE-TOUCH
Mi Item #01982786
MFR #AKH06-00

Mfr description
AKH06-00 CHECK VALVE, STRAIGHT TYPE
  • One-touch fittings
  • Straight type
  • Easily installed in pipe lines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Overall Length
    37.1 mm
  • Overall Width
    11.6 mm

Details

  • Action
    Direct
  • Actuation
    Direct Acting Pneumatic
  • Body Material
    PBT
  • Cracking Pressure
    +0.005 MPa
  • Flow Coefficient Cv Flow Factor Kv
    6.5 mm²
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)